Beli regulator gas nitrogen di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Yamato Nitrogen Gas Regulator (Regulator Gas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.999.900

    Yamato Nitrogen Gas Regulator (Regulator Gas)
    atribut:
    • Primary Side Working Pressure (MPa): 2 to 15
    • Secondary Side Working Pressure (MPa): 0.2 to 0.99
  2. SMITH EQUIPMENT Gas Regulator High Purity
    Mulai

    Rp8.299.900

  3. SMITH EQUIPMENT Gas Regulator (Regulator Gas)
    Mulai

    Rp5.399.900

    SMITH EQUIPMENT Gas Regulator (Regulator Gas)
    Deskripsi:
    These regulators are for use with oxygen and inert gases like argon, helium, and nitrogen. They are not compatible with fuel or corrosive gas.
    atribut:
    • Body Material: Brass
  4. Chiyoda Seiki Nitrogen Regulator (Regulator Gas)
    Mulai

    Rp2.299.900

    Chiyoda Seiki Nitrogen Regulator (Regulator Gas)
    Deskripsi:
    Designed for economy and popular applications.
    atribut:
    • Maximum Working Inlet Pressure (kgf/cm²): 165
  5. Yamato Analysis Gas Line Regulator Up (Regulator Gas)
    Mulai

    Rp5.399.900

    Yamato Analysis Gas Line Regulator Up (Regulator Gas)
    Deskripsi:
    -Regulator for the end of centralized gas piping.-Compact and good performance.
    atribut:
    • Inlet/outlet port connection: Rc1/4
    • Primary side working pressure: 0.3 to 3MPa
    • Secondary Side Working Pressure: 0.05 to 0.6MPa
    • Fluid: Oxygen, nitrogen, argon, air, hydrogen, helium
  6. Yamato Argon Gas Regulator (Regulator Las)
    Mulai

    Rp2.399.900

    Yamato Argon Gas Regulator (Regulator Las)
    Deskripsi:
    -You can make a duplex type of 2 pieces of flow meter with argon regulator (25L).-Working pressure is a setting formula type.
    atribut:
    • Primary Side Working Pressure (MPa): 2 to 15
    • Secondary Side Working Pressure (MPa): 0.4±0.1 (setting type)
    • Voltage (V): 110
  7. UNIWELD Gas Regulators
    Mulai

    Rp3.599.900

    UNIWELD Gas Regulators
    Deskripsi:
    These regulators work to control the pressure from fuel contained in high-pressure cylinders to torches for oxy-fuel cutting, heating, and welding applications.
    atribut:
    • Body Material: Brass
    • Number of Stages: Single Stage
    • Diaphragm Material: Neoprene
    • Outlet Connection Gender: Male
    • Inlet Pressure (Maximum) (psig): 3000
    • Voltage (V): 110
  8. KRISBOW Argon Regulator (Regulator Las)
    Mulai

    Rp1.199.900

    KRISBOW Argon Regulator (Regulator Las)
    atribut:
    • Gas Service: Argon, mix gas
    • Outlet Flow Gauge (L/minute): 0-25 LPM Argon
    • Inlet Gauge (MPa): 25
    • Inlet Connection: G5/8”-RH(M)
    • Outlet Connection (mm x RH (M): M12x1
    • Dimensions (mm): 210x190x110
  9. Morris Two Stage Gas Regulator Harris (Regulator Gas)
    Mulai

    Rp1.999.900

    Morris Two Stage Gas Regulator Harris (Regulator Gas)
    Deskripsi:
    For matching the flow of gas from the cylinder (inlet gauge) to the pressure from the hose (outlet gauge)
  10. Morris Single Stage Gas Regulator Harris (Regulator Gas)
    Mulai

    Rp849.900

    Morris Single Stage Gas Regulator Harris (Regulator Gas)
    Deskripsi:
    For matching the flow of gas from the cylinder to the required output pressure.
  11. Harris Gas Regulator (Regulator Gas)
    Mulai

    Rp5.699.900

    Harris Gas Regulator (Regulator Gas)
    Deskripsi:
    These regulators are for use with oxygen and inert gases like argon, helium, and nitrogen. They are not compatible with fuel or corrosive gas.
    atribut:
    • Body Material: Brass
    • Voltage (V): 110
  12. UNIWELD Gas Regulator (Regulator Las)
    Mulai

    Rp3.999.900

    UNIWELD Gas Regulator (Regulator Las)
    Deskripsi:
    These regulators are for use with oxygen and inert gases like argon, helium, and nitrogen. They are not compatible with fuel or corrosive gas.
    atribut:
    • UNSPSC: 40142201
    • Body Finish: Polished
    • Body Material: Brass
    • Control Type: T-Handle
    • Inlet Connection Type: NGO
    • Inlet Pressure (Maximum) (psig): 3000
    • Mounting Type: Cylinder
    • Number of Stages: Single Stage
    • Standards: UL Listed
    • Voltage (V): 110
  13. Muraku Nitrogen Regulator (Regulator Gas)
    Mulai

    Rp329.900

    Muraku Nitrogen Regulator (Regulator Gas)
    atribut:
    • Code Item: MRK NTRG
    • Type: Single Stage Cylinder
    • Inlet Pressure (psi/bar): 0-3500/0-250
    • Outlet Pressure (psi/bar): 0-350/0-25
    • Diameter Cylinder (mm): 64
    • Diameter Pressure (mm): 60
    • Body Material: Brass
    • Inlet Connection (mm): M22x1.5
    • Outlet Connection (mm): M16x1.5 + Hose Nipple
  14. TEKIRO Air Compressor Automatic Nitrogen Generator (Pompa Angin Kapasitas Besar)
    Mulai

    Rp14.999.900

    TEKIRO Air Compressor Automatic Nitrogen Generator (Pompa Angin Kapasitas Besar)
    Deskripsi:
    Mesin ini berfungsi untuk mengalirkan angin dari kompresor untuk di saring kemudian di ubah menjadi angin nitrogen.Power Supply : 110 VAC - 220V / 50 HZ - 60 HzPower : 60 WNitrogen Purity : 95 - 99.5 %Compressed Air Imput Range : 174 PSI / 12 BarNitrogen Output : 3000 LiterSet Pressure Range 0, 3-4, 0 BarAcuuraty : 1% = 0.5 PsiEquipment adopts high-octane BF-200# Carbon Molecular sieve and core acecorries are importedBy presetting pressure the equipment can vacumm, fill N2 and test pressure automaticallyPressure sensor of high precision made by US NovasensorJust One button can complete vacuum and nitrogen inflation
    atribut:
    • Nitrogen Purity (%): 95-99
    • Input Air Pressure (psi): 87-123 (6-8.5bar)
    • Power Supply (V): AC110/220 50-60Hz
  15. Max Welder Argon Regulator (Regulator Las)
    Mulai

    Rp149.900

    Max Welder Argon Regulator (Regulator Las)
    Deskripsi:
    Argon regulator is a tool for adjusting the amount of gas pressure used for welding process with gas type Argon and Mix.
    atribut:
    • Use for: Argon
  16. Yamato Single Stage Reduction Regulator (Regulator Gas)
    Mulai

    Rp1.299.900

    Yamato Single Stage Reduction Regulator (Regulator Gas)
    Deskripsi:
    For matching the flow of gas from the cylinder to the required output pressure.
Daftar Harga regulator gas nitrogen Terbaru November 2026
Yamato Nitrogen Gas Regulator (Regulator Gas)Rp4.999.900
Wipro Gas Regulator (Regulator Gas)Rp219.900
SMITH EQUIPMENT Gas Regulator High PurityRp8.299.900
SMITH EQUIPMENT Gas Regulator (Regulator Gas)Rp5.399.900
Chiyoda Seiki Nitrogen Regulator (Regulator Gas)Rp2.299.900
Yamato Analysis Gas Line Regulator Up (Regulator Gas)Rp5.399.900
Yamato Argon Gas Regulator (Regulator Las)Rp2.399.900
UNIWELD Gas RegulatorsRp3.599.900
KRISBOW Argon Regulator (Regulator Las)Rp1.199.900
Morris Two Stage Gas Regulator Harris (Regulator Gas)Rp1.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait